This product requires certification to purchase.

12 x 10 in. Flanged Ductile Iron Concentric Reducer

Tyler Union

12 x 10 in. Flanged Ductile Iron Concentric Reducer

  • Fast #
  • Part #DFCRP41210
  • Item #7291390
  • Manufacturer Part #670610531012
4.8 out of 5 Customer Rating
Brand image
Tyler Union

12 x 10 in. Flanged Ductile Iron Concentric Reducer

  • Fast #
  • Part #DFCRP41210
  • Item #7291390
  • Manufacturer Part #670610531012
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
12 in
Fitting Size 2
10 in
Fitting Sizes
12 in x 10 in
Characteristics & Features
Fitting Type
Concentric Reducer, Reducer
Material
Ductile Iron
Pipe Lining
Protecto P-401
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI C104, ANSI C110, ANSI C111, ANSI C116, ANSI C151, ANSI Class 125
ASTM
ASTM A-536, ASTM A-242
Origin
Domestic