This product requires certification to purchase.

14 in. Mechanical Joint Straight Epoxy Ductile Iron C153 Short Body Tee

Tyler Union

14 in. Mechanical Joint Straight Epoxy Ductile Iron C153 Short Body Tee

  • Fast #
  • Part #MJELTLA14
  • Item #1630363
  • Manufacturer Part #670610034520
4.9 out of 5 Customer Rating
Brand image
Tyler Union

14 in. Mechanical Joint Straight Epoxy Ductile Iron C153 Short Body Tee

  • Fast #
  • Part #MJELTLA14
  • Item #1630363
  • Manufacturer Part #670610034520
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Pressure rating 350 psi
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Size 3
14 in
Fitting Sizes
14 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Ductile Iron Class
C153
Fitting Type
Straight
Material
Ductile Iron
Pipe Lining
Fusion Bonded Epoxy
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
AWWA
AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
FM Approved
Yes
Origin
Global
UL Listed
Yes
UPC
670610034520