This product requires certification to purchase.

14 x 12 in. Flanged Concentric Lined Epoxy Ductile Iron C110 Full Body Reducer

Tyler Union

14 x 12 in. Flanged Concentric Lined Epoxy Ductile Iron C110 Full Body Reducer

  • Fast #
  • Part #FELCR1412
  • Item #1825901
  • Manufacturer Part #670610041665
5 out of 5 Customer Rating
Brand image
Tyler Union

14 x 12 in. Flanged Concentric Lined Epoxy Ductile Iron C110 Full Body Reducer

  • Fast #
  • Part #FELCR1412
  • Item #1825901
  • Manufacturer Part #670610041665
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
AWWA:
AWWA C-110, AWWA C-111
Coating:
Epoxy
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
14 in
Fitting Size 2:
12 in
Fitting Sizes:
14 in x 12 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Ductile Iron
Pipe Lining:
Epoxy
UL Listed:
No
UPC:
670610041665