This product requires certification to purchase.

14 x 12 in. Flanged Eccentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

Tyler Union

14 x 12 in. Flanged Eccentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

  • Fast #
  • Part #FERPC1412
  • Item #7272011
  • Manufacturer Part #670610513162
5 out of 5 Customer Rating
Brand image
Tyler Union

14 x 12 in. Flanged Eccentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

  • Fast #
  • Part #FERPC1412
  • Item #7272011
  • Manufacturer Part #670610513162
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
14 in
Fitting Size 2
12 in
Fitting Sizes
14 in x 12 in
Length
16 in
Characteristics & Features
Coating
Prime Coated, Bituminous Tar
Ductile Iron Class
C110
Fitting Type
Eccentric Reducer, Reducer
Material
Ductile Iron
Pipe Lining
Cement-lined
Warranty & Product Information
ANSI
ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4, ANSI A21.04, ANSI 61
AWWA
AWWA C-110, AWWA A-21.10, AWWA C-153, AWWA A-21.53, AWWA C-104, AWWA A-21.4, AWWA A-21.04
FM Approved
Yes
ISO
ISO 9001:2015
NSF Certified
Yes
Type
FERPC1412
UL Listed
Yes
UPC
670610513162