This product requires certification to purchase.

14 X 8 Ductile Iron 125# Flange P-401 Concentric Reducer

Tyler Union

14 X 8 Ductile Iron 125# Flange P-401 Concentric Reducer

  • Fast #
  • Part #FCRP414X
  • Item #2003625
  • Manufacturer Part #670610041690
3.5 out of 5 Customer Rating
Brand image
Tyler Union

14 X 8 Ductile Iron 125# Flange P-401 Concentric Reducer

  • Fast #
  • Part #FCRP414X
  • Item #2003625
  • Manufacturer Part #670610041690
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fitting Size 1
14 in
Fitting Size 2
8 in
Fitting Sizes
14 in x 8 in
Characteristics & Features
Material
Ductile Iron
Warranty & Product Information
Type
FCRP414X