This product requires certification to purchase.

16 in. Flanged Straight Epoxy Ductile Iron C110 Full Body 90 Degree Bend

Tyler Union

16 in. Flanged Straight Epoxy Ductile Iron C110 Full Body 90 Degree Bend

  • Fast #
  • Part #FEL916
  • Item #1630239
  • Manufacturer Part #670610041245
3.1 out of 5 Customer Rating
Brand image
Tyler Union

16 in. Flanged Straight Epoxy Ductile Iron C110 Full Body 90 Degree Bend

  • Fast #
  • Part #FEL916
  • Item #1630239
  • Manufacturer Part #670610041245
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Sizes
16 in
Characteristics & Features
Coating
Epoxy
Fitting Type
Straight
Material
Ductile Iron
Pipe Lining
Epoxy
Warranty & Product Information
Application
Waterworks
NSF Certified
No
UPC
670610041245