This product requires certification to purchase.

16 mj c153 90 bend l/a zn

Tyler Union

16 mj c153 90 bend l/a zn

  • Fast #
  • Part #MJ9LA16ZN
  • Item #7911843
  • Manufacturer Part #670610101957
4 out of 5 Customer Rating
Brand image
Tyler Union

16 mj c153 90 bend l/a zn

  • Fast #
  • Part #MJ9LA16ZN
  • Item #7911843
  • Manufacturer Part #670610101957
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Sizes
16 in
Characteristics & Features
Ductile Iron Class
CL153
Fitting Type
Straight
Material
Ductile Iron
Pipe Lining
Cement-lined
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C111, ANSI C151, ANSI C153
AWWA
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651, AWWA C-900
Type
MJ9LA16ZN