This product requires certification to purchase.

16 X 10 Ductile Iron 125# Flange P-401 Eccentric Reducer

Tyler Union

16 X 10 Ductile Iron 125# Flange P-401 Eccentric Reducer

  • Fast #
  • Part #FERP4LA1610
  • Item #2128219
  • Manufacturer Part #670610048832
4.2 out of 5 Customer Rating
Brand image
Tyler Union

16 X 10 Ductile Iron 125# Flange P-401 Eccentric Reducer

  • Fast #
  • Part #FERP4LA1610
  • Item #2128219
  • Manufacturer Part #670610048832
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • NSF 61 certified
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
16 in
Fitting Size 2
10 in
Fitting Sizes
16 in x 10 in
Length
18 in
Pressure Class
125#
Pressure - Maximum
250 psi
Characteristics & Features
Coating
Epoxy
Ductile Iron Class
C110
Fitting Type
Eccentric Reducer, Reducer
Material
Ductile Iron
Pipe Lining
Protecto 401™
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1
AWWA
AWWA C-104, AWWA C-110, AWWA C-111
NSF Certified
Yes