This product requires certification to purchase.

18 in. Mechanical Joint Domestic Asphaltic and Epoxy Ductile Iron Wye

Tyler Union

18 in. Mechanical Joint Domestic Asphaltic and Epoxy Ductile Iron Wye

  • Fast #
  • Part #DMJYLA18
  • Item #4113399
  • Manufacturer Part #DMJYLA18
3.7 out of 5 Customer Rating
Brand image
Tyler Union

18 in. Mechanical Joint Domestic Asphaltic and Epoxy Ductile Iron Wye

  • Fast #
  • Part #DMJYLA18
  • Item #4113399
  • Manufacturer Part #DMJYLA18
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
AWWA:
AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Coating:
Asphaltic, Epoxy
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Size 3:
18 in
Fitting Sizes:
18 in
Fitting Type:
Straight, Wye
Material:
Ductile Iron
Origin:
Domestic