This product requires certification to purchase.

2-1/2 in. Threaded 125# Ductile Iron C110 Companion Flange for Steel Pipe

Tyler Union

2-1/2 in. Threaded 125# Ductile Iron C110 Companion Flange for Steel Pipe

  • Fast #
  • Part #DCFL
  • Item #2401904
  • Manufacturer Part #670610129424
5 out of 5 Customer Rating
Brand image
Tyler Union

2-1/2 in. Threaded 125# Ductile Iron C110 Companion Flange for Steel Pipe

  • Fast #
  • Part #DCFL
  • Item #2401904
  • Manufacturer Part #670610129424
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.51
AWWA:
AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-151, AWWA C-600, AWWA C-651
Ductile Iron Class:
C110
End Connection 1:
NPT
End Connection 2:
Flanged
End Connections:
NPT x Flanged
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Flange
Flange Type:
Companion
Length:
7 in
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
250 psi
Pressure Class:
125#
Thickness:
0.69 in
UL Listed:
Yes
UPC:
670610129424