This product requires certification to purchase.

20 Flange Epoxy Tee

Tyler Union

20 Flange Epoxy Tee

  • Fast #
  • Part #FELT20
  • Item #1630286
  • Manufacturer Part #670610042327
5 out of 5 Customer Rating
Brand image
Tyler Union

20 Flange Epoxy Tee

  • Fast #
  • Part #FELT20
  • Item #1630286
  • Manufacturer Part #670610042327
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
20 in
Fitting Size 2
20 in
Fitting Size 3
20 in
Fitting Sizes
20 in
Pressure Class
125#
Pressure - Maximum
250 psi
Characteristics & Features
Coating
Fusion Bonded Epoxy
Ductile Iron Class
C110
Fitting Type
Straight
Material
Ductile Iron
Pipe Lining
Fusion Bonded Epoxy
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.51
AWWA
AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-600, AWWA C-651
NSF Certified
Yes
Origin
Global
UPC
670610042327