This product requires certification to purchase.

24x12 mj c153 tee z/plt l/a

Tyler Union

24x12 mj c153 tee z/plt l/a

  • Fast #
  • Part #MJTLA2412ZN
  • Item #7888271
  • Manufacturer Part #670610034904
5 out of 5 Customer Rating
Brand image
Tyler Union

24x12 mj c153 tee z/plt l/a

  • Fast #
  • Part #MJTLA2412ZN
  • Item #7888271
  • Manufacturer Part #670610034904
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Size 3
12 in
Fitting Sizes
24 in x 12 in
Pressure Class
350#
Characteristics & Features
Coating
Zinc Plated
Ductile Iron Class
C153
Fitting Type
Reducing
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C151, ANSI C153
AWWA
AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
FM Approved
Yes
Type
MJTLA2412ZN
UL Listed
Yes