This product requires certification to purchase.

3 in. Mechanical Joint x Flared Ductile Iron C153 Short Body 90 Degree Bend (Less Accessories)

Tyler Union

3 in. Mechanical Joint x Flared Ductile Iron C153 Short Body 90 Degree Bend (Less Accessories)

  • Fast #
  • Part #DMJF9LAM
  • Item #2401321
  • Manufacturer Part #670610072621
5 out of 5 Customer Rating
Brand image
Tyler Union

3 in. Mechanical Joint x Flared Ductile Iron C153 Short Body 90 Degree Bend (Less Accessories)

  • Fast #
  • Part #DMJF9LAM
  • Item #2401321
  • Manufacturer Part #670610072621
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Ductile Iron Class
CL153
Fitting Type
Straight
Material
Ductile Iron
Pipe Lining
Cement-lined
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C151, ANSI C153
AWWA
AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
Origin
Domestic
UPC
670610072621