This product requires certification to purchase.

3 x 2 in. Mechanical Joint Reducing Ductile Iron AWWA C153 Short Body Plug with Protecto P-401 Lining

Tyler Union

3 x 2 in. Mechanical Joint Reducing Ductile Iron AWWA C153 Short Body Plug with Protecto P-401 Lining

  • Fast #
  • Part #MJTPP4MK
  • Item #1839406
  • Manufacturer Part #670610031187
4.8 out of 5 Customer Rating
Brand image
Tyler Union

3 x 2 in. Mechanical Joint Reducing Ductile Iron AWWA C153 Short Body Plug with Protecto P-401 Lining

  • Fast #
  • Part #MJTPP4MK
  • Item #1839406
  • Manufacturer Part #670610031187
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Tap Size 2 in
  • Pressure Rating 350 psi
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Plug, Tapped Plug
Material
Ductile Iron
Pipe Lining
Protecto 401™
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.51, ANSI A21.53
AWWA
AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Origin
Global
Type
Plug