This product requires certification to purchase.

3 x 2 in. Mechanical Joint Straight Domestic Ductile Iron C153 Short Body Tapped Plug

Tyler Union

3 x 2 in. Mechanical Joint Straight Domestic Ductile Iron C153 Short Body Tapped Plug

  • Fast #
  • Part #DMJELTPLAMK
  • Item #2406401
  • Manufacturer Part #670610333579
5 out of 5 Customer Rating
Brand image
Tyler Union

3 x 2 in. Mechanical Joint Straight Domestic Ductile Iron C153 Short Body Tapped Plug

  • Fast #
  • Part #DMJELTPLAMK
  • Item #2406401
  • Manufacturer Part #670610333579
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Plug, Tapped Plug
Material
Ductile Iron
Warranty & Product Information
Origin
Domestic
UPC
670610333579