This product requires certification to purchase.

30 x 2 in. IPT 125# Ductile Iron C110 Full Body Tap on Pipe Blind Flange

Tyler Union

30 x 2 in. IPT 125# Ductile Iron C110 Full Body Tap on Pipe Blind Flange

  • Fast #
  • Part #DTAPBF30K
  • Item #2401356
  • Manufacturer Part #670610451013
3.8 out of 5 Customer Rating
Brand image
Tyler Union

30 x 2 in. IPT 125# Ductile Iron C110 Full Body Tap on Pipe Blind Flange

  • Fast #
  • Part #DTAPBF30K
  • Item #2401356
  • Manufacturer Part #670610451013
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
30 in
Fitting Size 2
2 in
Fitting Sizes
30 in x 2 in
Pressure Class
125#
Tap Size
2 in
Characteristics & Features
Ductile Iron Class
C110
Fitting Type
Flange
Flange Type
Blind
Material
Ductile Iron
Warranty & Product Information
Application
Waterworks
UPC
670610451013