This product requires certification to purchase.

36 Mechanical Joint 22-1/2 C153 BEND Epoxy

Tyler Union

36 Mechanical Joint 22-1/2 C153 BEND Epoxy

  • Fast #
  • Part #MJEL2LA36
  • Item #3523440
  • Manufacturer Part #670610062837
3.8 out of 5 Customer Rating
Brand image
Tyler Union

36 Mechanical Joint 22-1/2 C153 BEND Epoxy

  • Fast #
  • Part #MJEL2LA36
  • Item #3523440
  • Manufacturer Part #670610062837
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Pressure rating 250 psi
  • Fusion bonded epoxy coated
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
22-1/2°
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
36 in
Fitting Size 2
36 in
Fitting Sizes
36 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Straight
Material
Ductile Iron
Pipe Lining
Fusion Bonded Epoxy
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
AWWA
AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Origin
Global
Type
MJEL2LA36
UPC
670610062837