This product requires certification to purchase.

4 in. Flanged Bituminous Tar Ductile Iron C110 Full Body 22-1/2 Degree Bend

Tyler Union

4 in. Flanged Bituminous Tar Ductile Iron C110 Full Body 22-1/2 Degree Bend

  • Fast #
  • Part #DF2PCP
  • Item #3525786
  • Manufacturer Part #670610342212
3.3 out of 5 Customer Rating
Brand image
Tyler Union

4 in. Flanged Bituminous Tar Ductile Iron C110 Full Body 22-1/2 Degree Bend

  • Fast #
  • Part #DF2PCP
  • Item #3525786
  • Manufacturer Part #670610342212
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Pressure rating 250 psi
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Coating:
Asphaltic, Prime Coated
Ductile Iron Class:
C110
Elbow Degree:
22-1/2°
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Ductile Iron
Origin:
Domestic
Pipe Lining:
Cement
Pressure Class:
125#
UPC:
670610342212