This product requires certification to purchase.

4 in. Flanged Ductile Iron Tee

Tyler Union

4 in. Flanged Ductile Iron Tee

  • Fast #
  • Part #FELTP
  • Item #274458
  • Manufacturer Part #670610137047
3.9 out of 5 Customer Rating
Brand image
Tyler Union

4 in. Flanged Ductile Iron Tee

  • Fast #
  • Part #FELTP
  • Item #274458
  • Manufacturer Part #670610137047
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C110, ANSI C104
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pipe Lining:
Epoxy
UL Listed:
No
UPC:
670610137047