This product requires certification to purchase.

4 in. Flanged Flange Epoxy Lined 45 Degree Bend

Tyler Union

4 in. Flanged Flange Epoxy Lined 45 Degree Bend

  • Fast #
  • Part #FEL4P
  • Item #527560
  • Manufacturer Part #670610039884
4.4 out of 5 Customer Rating
Brand image
Tyler Union

4 in. Flanged Flange Epoxy Lined 45 Degree Bend

  • Fast #
  • Part #FEL4P
  • Item #527560
  • Manufacturer Part #670610039884
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Straight
Material
Ductile Iron
Pipe Lining
Epoxy
Warranty & Product Information
ANSI
ANSI A21.11
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
670610039884