This product requires certification to purchase.

4 in. Mechanical Joint Domestic Ductile Iron Tapped Cap

Tyler Union

4 in. Mechanical Joint Domestic Ductile Iron Tapped Cap

  • Fast #
  • Part #DMJTCAPLAPK
  • Item #2401077
  • Manufacturer Part #670610082361
3.8 out of 5 Customer Rating
Brand image
Tyler Union

4 in. Mechanical Joint Domestic Ductile Iron Tapped Cap

  • Fast #
  • Part #DMJTCAPLAPK
  • Item #2401077
  • Manufacturer Part #670610082361
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Asphaltic coated
  • Tap Size 2 in
  • Pressure Rating 350 psi
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Tapped Cap
Material
Ductile Iron
Pipe Lining
Cement-lined
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C153
AWWA
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651
Origin
Domestic
UPC
670610082361