This product requires certification to purchase.

4 in. Mechanical Joint x Flare Ductile Iron Reducing Adapter

Tyler Union

4 in. Mechanical Joint x Flare Ductile Iron Reducing Adapter

  • Fast #
  • Part #DMJELFALAPU
  • Item #2922971
  • Manufacturer Part #670610395515
5 out of 5 Customer Rating
Brand image
Tyler Union

4 in. Mechanical Joint x Flare Ductile Iron Reducing Adapter

  • Fast #
  • Part #DMJELFALAPU
  • Item #2922971
  • Manufacturer Part #670610395515
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Flare
End Connections
Mechanical Joint x Flare
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Coating
Epoxy
Fitting Type
Adapter, Reducing
Material
Ductile Iron
Pipe Lining
Epoxy
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
670610395515