This product requires certification to purchase.

4 x 13 in. Mechanical Joint Ductile Iron C110 Full Body Hydrant Adapter

Tyler Union

4 x 13 in. Mechanical Joint Ductile Iron C110 Full Body Hydrant Adapter

  • Fast #
  • Part #DFBSHAP13
  • Item #2402552
  • Manufacturer Part #670610108269
5 out of 5 Customer Rating
Brand image
Tyler Union

4 x 13 in. Mechanical Joint Ductile Iron C110 Full Body Hydrant Adapter

  • Fast #
  • Part #DFBSHAP13
  • Item #2402552
  • Manufacturer Part #670610108269
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
13 in
Pressure - Maximum
350 psi
Characteristics & Features
Coating
Asphaltic
Ductile Iron Class
C110
Fitting Type
Adapter
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
FM Approved
Yes
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
670610108269