This product requires certification to purchase.

4 x 3 in. Mechanical Joint x Flanged Domestic Ductile Iron C110 Full Body Reducer (Less Accessories)

Tyler Union

4 x 3 in. Mechanical Joint x Flanged Domestic Ductile Iron C110 Full Body Reducer (Less Accessories)

  • Fast #
  • Part #DFBFRLAPM
  • Item #2402432
  • Manufacturer Part #670610066804
5 out of 5 Customer Rating
Brand image
Tyler Union

4 x 3 in. Mechanical Joint x Flanged Domestic Ductile Iron C110 Full Body Reducer (Less Accessories)

  • Fast #
  • Part #DFBFRLAPM
  • Item #2402432
  • Manufacturer Part #670610066804
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Length
7 in
Pressure Class
250#, 350#
Characteristics & Features
Coating
Asphaltic, Fusion Bonded Epoxy
Ductile Iron Class
C110
Fitting Type
Reducer
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI C104, ANSI C110, ANSI C111, ANSI C116, ANSI C151
AWWA
AWWA A-21.10, AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
FM Approved
No
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
670610066804