This product requires certification to purchase.

6 in. Flanged Ductile Iron Wye

Tyler Union

6 in. Flanged Ductile Iron Wye

  • Fast #
  • Part #FYP4U
  • Item #2128167
  • Manufacturer Part #670610040898
3.4 out of 5 Customer Rating
Brand image
Tyler Union

6 in. Flanged Ductile Iron Wye

  • Fast #
  • Part #FYP4U
  • Item #2128167
  • Manufacturer Part #670610040898
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI C104, ANSI C110, AMSI C111
ASTM:
ASTM A-242, ASTM A-536
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Wye
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Protecto P-401
UL Listed:
Yes
Weight:
131 lb