This product requires certification to purchase.

6 in. Mechanical Joint Swivel Hydrant Ductile Iron C110 90 Degree Bend

Tyler Union

6 in. Mechanical Joint Swivel Hydrant Ductile Iron C110 90 Degree Bend

  • Fast #
  • Part #DFBSH9U
  • Item #3109146
  • Manufacturer Part #670610107880
3.1 out of 5 Customer Rating
Brand image
Tyler Union

6 in. Mechanical Joint Swivel Hydrant Ductile Iron C110 90 Degree Bend

  • Fast #
  • Part #DFBSH9U
  • Item #3109146
  • Manufacturer Part #670610107880
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Ductile Iron Class
C110
Fitting Type
Straight
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.10, ANSI C110, ANSI 125, ANSI B16.1, ANSI C104, ANSI A21.4, ANSI A21.11
AWWA
AWWA C-110, AWWA A-21.10, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-600-10
UPC
670610107880