This product requires certification to purchase.

6 in. Mechanical Joint x Flanged Straight Domestic Epoxy Ductile Iron C153 Short Body 90 Degree Bend

Tyler Union

6 in. Mechanical Joint x Flanged Straight Domestic Epoxy Ductile Iron C153 Short Body 90 Degree Bend

  • Fast #
  • Part #DMJELF9LAU
  • Item #2401479
  • Manufacturer Part #670610396918
3.4 out of 5 Customer Rating
Brand image
Tyler Union

6 in. Mechanical Joint x Flanged Straight Domestic Epoxy Ductile Iron C153 Short Body 90 Degree Bend

  • Fast #
  • Part #DMJELF9LAU
  • Item #2401479
  • Manufacturer Part #670610396918
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Straight
Material
Ductile Iron
Warranty & Product Information
Origin
Domestic
UPC
670610396918