This product requires certification to purchase.

6 in. Mechanical Joint x Swivel Ductile Iron C153 Epoxy Short Body Tee Assembly

Tyler Union

6 in. Mechanical Joint x Swivel Ductile Iron C153 Epoxy Short Body Tee Assembly

  • Fast #
  • Part #DMJELSTALAU
  • Item #2402194
  • Manufacturer Part #670610398820
4.9 out of 5 Customer Rating
Brand image
Tyler Union

6 in. Mechanical Joint x Swivel Ductile Iron C153 Epoxy Short Body Tee Assembly

  • Fast #
  • Part #DMJELSTALAU
  • Item #2402194
  • Manufacturer Part #670610398820
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Pressure rating 350 psi
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Coating:
Fusion Bonded Epoxy
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Swivel Nut
End Connections:
Mechanical Joint x Swivel Nut
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Ductile Iron
Origin:
Domestic
Pipe Lining:
Fusion Bonded Epoxy
UL Listed:
Yes
UPC:
670610398820