This product requires certification to purchase.

6 in. Union Tight Ductile Iron C153 Short Body Solid Plug

Tyler Union

6 in. Union Tight Ductile Iron C153 Short Body Solid Plug

  • Fast #
  • Part #DUTELSPLAU
  • Item #3533529
  • Manufacturer Part #670610051152
3.7 out of 5 Customer Rating
Brand image
Tyler Union

6 in. Union Tight Ductile Iron C153 Short Body Solid Plug

  • Fast #
  • Part #DUTELSPLAU
  • Item #3533529
  • Manufacturer Part #670610051152
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Union
End Connections
Union
Fitting Size 1
6 in
Fitting Sizes
6 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Plug, Solid Plug
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116
AWWA
AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA C-600, AWWA C-651
UPC
670610051152