This product requires certification to purchase.

6 in. Union Tight Ductile Iron C153 Short Body Solid Plug

Tyler Union

6 in. Union Tight Ductile Iron C153 Short Body Solid Plug

  • Fast #
  • Part #UTELSPU
  • Item #3523626
  • Manufacturer Part #670610281573
3.4 out of 5 Customer Rating
Brand image
Tyler Union

6 in. Union Tight Ductile Iron C153 Short Body Solid Plug

  • Fast #
  • Part #UTELSPU
  • Item #3523626
  • Manufacturer Part #670610281573
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Fusion bonded epoxy coated
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Ductile Iron Class:
C153
End Connection 1:
Push
End Connections:
Push
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Plug, Solid Plug
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Fusion Bonded Epoxy
UPC:
670610281573