This product requires certification to purchase.

6 X 3 Ductile Iron 125# Flange P-401 Tee

Tyler Union

6 X 3 Ductile Iron 125# Flange P-401 Tee

  • Fast #
  • Part #FTP4UM
  • Item #1839469
  • Manufacturer Part #670610040766
4.7 out of 5 Customer Rating
Brand image
Tyler Union

6 X 3 Ductile Iron 125# Flange P-401 Tee

  • Fast #
  • Part #FTP4UM
  • Item #1839469
  • Manufacturer Part #670610040766
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
3 in
Fitting Sizes
6 in x 3 in
Characteristics & Features
Material
Ductile Iron
Warranty & Product Information
Type
FTP4UM