This product requires certification to purchase.

6 x 4 in. Flanged Ductile Iron Concentric Reducer

Tyler Union

6 x 4 in. Flanged Ductile Iron Concentric Reducer

  • Fast #
  • Part #FELCRUP
  • Item #527572
  • Manufacturer Part #670610245322
4.7 out of 5 Customer Rating
Brand image
Tyler Union

6 x 4 in. Flanged Ductile Iron Concentric Reducer

  • Fast #
  • Part #FELCRUP
  • Item #527572
  • Manufacturer Part #670610245322
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI C110, ANSI 125, ANSI B16.1, ANSI C104, ANSI A21.4, ANSI A21.11
Coating:
Fusion Bonded Epoxy
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Concentric Reducer, Reducer
Length:
9 in
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pipe Lining:
Epoxy
UL Listed:
No
UPC:
670610245322