This product requires certification to purchase.

6 x 4 in. Mechanical Joint Large End Ductile Iron C153 Short Body Reducer

Tyler Union

6 x 4 in. Mechanical Joint Large End Ductile Iron C153 Short Body Reducer

  • Fast #
  • Part #MJELLEBRLAUP
  • Item #1633325
  • Manufacturer Part #670610031406
5 out of 5 Customer Rating
Brand image
Tyler Union

6 x 4 in. Mechanical Joint Large End Ductile Iron C153 Short Body Reducer

  • Fast #
  • Part #MJELLEBRLAUP
  • Item #1633325
  • Manufacturer Part #670610031406
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Characteristics & Features
Ductile Iron Class
C153
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116
AWWA
AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-600-10, AWWA C-116
UPC
670610031406