This product requires certification to purchase.

6 x 6 x 2 in. Mechanical Joint Reducing Ductile Iron C153 Short Body Tee with Epoxy Lined

Tyler Union

6 x 6 x 2 in. Mechanical Joint Reducing Ductile Iron C153 Short Body Tee with Epoxy Lined

  • Fast #
  • Part #DMJELTTLAUK
  • Item #2922968
  • Manufacturer Part #670610395652
5 out of 5 Customer Rating
Brand image
Tyler Union

6 x 6 x 2 in. Mechanical Joint Reducing Ductile Iron C153 Short Body Tee with Epoxy Lined

  • Fast #
  • Part #DMJELTTLAUK
  • Item #2922968
  • Manufacturer Part #670610395652
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
2 in
Fitting Sizes
6 in x 6 in x 2 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Reducing
Material
Ductile Iron
Pipe Lining
Epoxy
Warranty & Product Information
FM Approved
No
Origin
Domestic
UL Listed
No
UPC
670610395652