This product requires certification to purchase.

6 x 6 x 2 in. Mechanical Joint x Mechanical Joint Ductile Iron C153 Short Body Reducing Tee IPT Tap-on-Pipe Epoxy

Tyler Union

6 x 6 x 2 in. Mechanical Joint x Mechanical Joint Ductile Iron C153 Short Body Reducing Tee IPT Tap-on-Pipe Epoxy

  • Fast #
  • Part #MJELTTLAUK
  • Item #1633203
  • Manufacturer Part #670610031963
3.5 out of 5 Customer Rating
Brand image
Tyler Union

6 x 6 x 2 in. Mechanical Joint x Mechanical Joint Ductile Iron C153 Short Body Reducing Tee IPT Tap-on-Pipe Epoxy

  • Fast #
  • Part #MJELTTLAUK
  • Item #1633203
  • Manufacturer Part #670610031963
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
2 in
Fitting Sizes
6 in x 6 in x 2 in
Characteristics & Features
Coating
Epoxy
Ductile Iron Class
C153
Fitting Type
Reducing, Tee
Material
Ductile Iron
Pipe Lining
Epoxy
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.4, ANSI C104, ANSI C110
AWWA
AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110
FM Approved
Yes
UL Listed
Yes
UPC
670610031963