This product requires certification to purchase.

8 in. Union Tight Ductile Iron C153 Short Body Tapped Plug

Tyler Union

8 in. Union Tight Ductile Iron C153 Short Body Tapped Plug

  • Fast #
  • Part #UTELTPXK
  • Item #3523863
  • Manufacturer Part #670610136705
3.7 out of 5 Customer Rating
Brand image
Tyler Union

8 in. Union Tight Ductile Iron C153 Short Body Tapped Plug

  • Fast #
  • Part #UTELTPXK
  • Item #3523863
  • Manufacturer Part #670610136705
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Fusion bonded epoxy coated
  • Tap size 2 in
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push
End Connections
Push
Fitting Size 1
8 in
Fitting Sizes
8 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Plug, Tapped Plug
Material
Ductile Iron
Pipe Lining
Fusion Bonded Epoxy
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
AWWA
AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Origin
Global
UPC
670610136705