This product requires certification to purchase.

8 x 2 in. Mechanical Joint IPT Ductile Iron C110 Full Body Tapped Plug

Tyler Union

8 x 2 in. Mechanical Joint IPT Ductile Iron C110 Full Body Tapped Plug

  • Fast #
  • Part #DFBTPXK
  • Item #2402132
  • Manufacturer Part #670610069614
5 out of 5 Customer Rating
Brand image
Tyler Union

8 x 2 in. Mechanical Joint IPT Ductile Iron C110 Full Body Tapped Plug

  • Fast #
  • Part #DFBTPXK
  • Item #2402132
  • Manufacturer Part #670610069614
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Tap size 2 in
  • Pressure rating 350 psi
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Coating:
Asphaltic
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Plug, Tapped Plug
Material:
Ductile Iron
Origin:
Domestic
Pipe Lining:
Cement
UPC:
670610069614