This product requires certification to purchase.

8 x 2 in. Push-In Ductile Iron C110 Full Body Tapped Plug

Tyler Union

8 x 2 in. Push-In Ductile Iron C110 Full Body Tapped Plug

  • Fast #
  • Part #DFBTPIPX
  • Item #2402365
  • Manufacturer Part #670610332886
4.9 out of 5 Customer Rating
Brand image
Tyler Union

8 x 2 in. Push-In Ductile Iron C110 Full Body Tapped Plug

  • Fast #
  • Part #DFBTPIPX
  • Item #2402365
  • Manufacturer Part #670610332886
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Domestic
  • Textured White; W: 15" H: 13"
  • 2 100W A Bulbs Required
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push
End Connections
Push
Fitting Size 1
8 in
Fitting Sizes
8 in
Characteristics & Features
Coating
Epoxy
Ductile Iron Class
C110
Fitting Type
Plug, Tapped Plug
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI C110, ANSI A21.10, ANSI C111, ANSI A21.11, ANSI C104, ANSI C21.4
AWWA
AWWA C-110, AWWA A-21.10, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-600-10
UPC
670610332886