This product requires certification to purchase.

8 x 2 in. Union Tight Ductile Iron C153 Short Body Tapped Plug

Tyler Union

8 x 2 in. Union Tight Ductile Iron C153 Short Body Tapped Plug

  • Fast #
  • Part #DUTELTPLAXK
  • Item #3533659
  • Manufacturer Part #670610401643
4.1 out of 5 Customer Rating
Brand image
Tyler Union

8 x 2 in. Union Tight Ductile Iron C153 Short Body Tapped Plug

  • Fast #
  • Part #DUTELTPLAXK
  • Item #3533659
  • Manufacturer Part #670610401643
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Union
End Connections
Union
Fitting Size 1
8 in
Fitting Sizes
8 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Plug, Tapped Plug
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116
AWWA
AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA C-600, AWWA C-651
UPC
670610401643