8 X 3 Ductile Iron 125# Flange Tee P-401
8 X 3 Ductile Iron 125# Flange Tee P-401
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 8 in x 3 in
- Material:
- Ductile Iron
- Type:
- FTP4XM