This product requires certification to purchase.

8 x 4 in. Flanged Ductile Iron C110 Full Body 90 Degree Reducing Bend

Tyler Union

8 x 4 in. Flanged Ductile Iron C110 Full Body 90 Degree Reducing Bend

  • Fast #
  • Part #DF9PCXP
  • Item #3143052
  • Manufacturer Part #670610342151
3.5 out of 5 Customer Rating
Brand image
Tyler Union

8 x 4 in. Flanged Ductile Iron C110 Full Body 90 Degree Reducing Bend

  • Fast #
  • Part #DF9PCXP
  • Item #3143052
  • Manufacturer Part #670610342151
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Pressure rating 250 psi
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Coating:
Asphaltic, Prime Coated
Ductile Iron Class:
C110
Elbow Degree:
90°
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Fitting Size 1:
8 in
Fitting Size 2:
4 in
Fitting Sizes:
8 in x 4 in
Fitting Type:
Reducing, 90°
Material:
Ductile Iron
Origin:
Domestic
Pipe Lining:
Cement
Pressure Class:
125#
UPC:
670610342151