This product requires certification to purchase.

8 x 4 in. Mechanical Joint x Flanged Domestic Ductile Iron C110 Full Body Reducer (Less Accessories)

Tyler Union

8 x 4 in. Mechanical Joint x Flanged Domestic Ductile Iron C110 Full Body Reducer (Less Accessories)

  • Fast #
  • Part #DFBFRLAXP
  • Item #2400829
  • Manufacturer Part #670610066880
4.2 out of 5 Customer Rating
Brand image
Tyler Union

8 x 4 in. Mechanical Joint x Flanged Domestic Ductile Iron C110 Full Body Reducer (Less Accessories)

  • Fast #
  • Part #DFBFRLAXP
  • Item #2400829
  • Manufacturer Part #670610066880
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
Fitting Size 1
8 in
Fitting Size 2
4 in
Fitting Sizes
8 in x 4 in
Length
11 in
Pressure Class
125#
Characteristics & Features
Ductile Iron Class
C110
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.10, ANSI C110, ANSI 125, ANSI B16.1, ANSI C104, ANSI A21.4, ANSI A21.11
AWWA
AWWA C-110, AWWA C-111, AWWA A-21.10, AWWA C-104, AWWA A-21.4
FM Approved
No
NSF Certified
Yes
UL Listed
No
UPC
670610066880