This product requires certification to purchase.

8 x 7-1/2 in. Mechanical Joint Ductile Iron C153 Short Sleeve

Tyler Union

8 x 7-1/2 in. Mechanical Joint Ductile Iron C153 Short Sleeve

  • Fast #
  • Part #MJELSSLAX712
  • Item #1633264
  • Manufacturer Part #670610031918
4.2 out of 5 Customer Rating
Brand image
Tyler Union

8 x 7-1/2 in. Mechanical Joint Ductile Iron C153 Short Sleeve

  • Fast #
  • Part #MJELSSLAX712
  • Item #1633264
  • Manufacturer Part #670610031918
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 45
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 7-1/2 in length
  • Fusion bonded epoxy coating
  • Pressure rating 350 psi
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Straight, Long
Material
Ductile Iron
Pipe Lining
Fusion Bonded Epoxy
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
AWWA
AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Origin
Global
UPC
670610031918