This product requires certification to purchase.

8 x 8 x 3 in. Mechanical Joint Reducing Ductile Iron C110 Full Body Tee with Cement-lined

Tyler Union

8 x 8 x 3 in. Mechanical Joint Reducing Ductile Iron C110 Full Body Tee with Cement-lined

  • Fast #
  • Part #DFBTLAXM
  • Item #3575220
  • Manufacturer Part #670610058540
3.1 out of 5 Customer Rating
Brand image
Tyler Union

8 x 8 x 3 in. Mechanical Joint Reducing Ductile Iron C110 Full Body Tee with Cement-lined

  • Fast #
  • Part #DFBTLAXM
  • Item #3575220
  • Manufacturer Part #670610058540
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
3 in
Fitting Sizes
8 in x 8 in x 3 in
Pressure - Maximum
350 psi
Characteristics & Features
Coating
Asphaltic
Ductile Iron Class
C110
Fitting Type
Reducing
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
FM Approved
Yes
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
670610058540