This product requires certification to purchase.

dom 24x20 mj c153 red epox

Tyler Union

dom 24x20 mj c153 red epox

  • Fast #
  • Part #DMJELRLA2420
  • Item #2401908
  • Manufacturer Part #670610109778
3.1 out of 5 Customer Rating
Brand image
Tyler Union

dom 24x20 mj c153 red epox

  • Fast #
  • Part #DMJELRLA2420
  • Item #2401908
  • Manufacturer Part #670610109778
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Pressure Rating 350 psi
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
24 in
Fitting Size 2
20 in
Fitting Sizes
24 in x 20 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Ductile Iron Class
C153
Fitting Type
Reducing
Material
Ductile Iron
Pipe Lining
Fusion Bonded Epoxy
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
AWWA
AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Origin
Domestic
Type
DMJELRLA2420
UPC
670610109778