This product requires certification to purchase.

DOM 30 X 24 Mechanical Joint C110 Reducer Less Accessories

Tyler Union

DOM 30 X 24 Mechanical Joint C110 Reducer Less Accessories

  • Fast #
  • Part #DFBRLA3024
  • Item #3525533
  • Manufacturer Part #670610064749
5 out of 5 Customer Rating
Brand image
Tyler Union

DOM 30 X 24 Mechanical Joint C110 Reducer Less Accessories

  • Fast #
  • Part #DFBRLA3024
  • Item #3525533
  • Manufacturer Part #670610064749
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
30 in
Fitting Size 2
24 in
Fitting Sizes
30 in x 24 in
Pressure - Maximum
250 psi
Characteristics & Features
Coating
Asphaltic
Ductile Iron Class
C110
Fitting Type
Reducing
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
NSF Certified
Yes
Origin
Domestic
Type
DFBRLA3024
UPC
670610064749