This product requires certification to purchase.

Mechanical Joint Ductile Iron C153 Short Body Epoxy Reducing Tee

Tyler Union

Mechanical Joint Ductile Iron C153 Short Body Epoxy Reducing Tee

  • Fast #
  • Part #MJELTLAXU
  • Item #1630310
  • Manufacturer Part #670610031741
5 out of 5 Customer Rating
Brand image
Tyler Union

Mechanical Joint Ductile Iron C153 Short Body Epoxy Reducing Tee

  • Fast #
  • Part #MJELTLAXU
  • Item #1630310
  • Manufacturer Part #670610031741
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Pressure rating 350 psi
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
6 in
Fitting Sizes
8 in x 8 in x 6 in
Pressure Class
350#
Characteristics & Features
Coating
Fusion Bonded Epoxy
Ductile Iron Class
C153
Fitting Type
Reducing, Tee
Material
Ductile Iron
Pipe Lining
Cement-lined
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C106, ANSI C111, ANSI C116, ANSI C153
AWWA
AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-106, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600, AWWA C-651
FM Approved
Yes
Origin
Global
UL Listed
Yes
UPC
670610031741