This product requires certification to purchase.

12 Ductile Iron 125# Flange P-401 22-1/2 BEND

Tyler Union

P-401 12 Ductile Iron 125# Flange P-401 22-1/2 BEND

  • Fast #
  • Part #F2P412
  • Item #1839581
  • Manufacturer Part #670610503514
5 out of 5 Customer Rating
Brand image
Tyler Union

P-401 12 Ductile Iron 125# Flange P-401 22-1/2 BEND

  • Fast #
  • Part #F2P412
  • Item #1839581
  • Manufacturer Part #670610503514
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
22-1/2°
End Connection 1
Flanged
End Connections
Flanged
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Characteristics & Features
Collection
P-401
Material
Ductile Iron
Warranty & Product Information
Type
F2P412