This product requires certification to purchase.

12 in. Mechanical Joint Ductile Iron C110 Full Body 90 Degree Bend (Less Accessories)

Tyler Union

P-401 12 in. Mechanical Joint Ductile Iron C110 Full Body 90 Degree Bend (Less Accessories)

  • Fast #
  • Part #FB9P4LA12
  • Item #1839713
  • Manufacturer Part #12MJ90CP4
5 out of 5 Customer Rating
Brand image
Tyler Union

P-401 12 in. Mechanical Joint Ductile Iron C110 Full Body 90 Degree Bend (Less Accessories)

  • Fast #
  • Part #FB9P4LA12
  • Item #1839713
  • Manufacturer Part #12MJ90CP4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Pressure rating 350 psi
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Characteristics & Features
Coating
Black
Collection
P-401
Ductile Iron Class
C110
Fitting Type
Straight
Material
Ductile Iron
Pipe Lining
Protecto 401™
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.51
AWWA
AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Origin
Global