This product requires certification to purchase.

6 in. Flanged Ductile Iron Blind Flange

Tyler Union

P-401 6 in. Flanged Ductile Iron Blind Flange

  • Fast #
  • Part #TAPBFP4UK
  • Item #1839203
  • Manufacturer Part #670610465812
5 out of 5 Customer Rating
Brand image
Tyler Union

P-401 6 in. Flanged Ductile Iron Blind Flange

  • Fast #
  • Part #TAPBFP4UK
  • Item #1839203
  • Manufacturer Part #670610465812
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fitting Size 1
6 in
Fitting Sizes
6 in
Tap Size
2 in
Characteristics & Features
Collection
P-401
Flange Type
Blind
Material
Ductile Iron
Pipe Lining
Protecto P-401
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.4, ANSI B16.1, ANSI C104, ANSI C110, ANSI 125
FM Approved
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
Yes